Shop SPILLTECH

Sorbent Roll, 55 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, 2 PK

  • Mfr # YRSB150H
  • Zoro # G4423017

product price: 
$
89.39
/pk 2, $44.70/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
55 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YRSB150H
Zoro #
G4423017
UPC #
818502024505
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
55 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
50 to 59 gal
Absorbency Weight
Heavy
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
55.2 gal.
Static Dissipative
No
UV Resistant
No
Layers of Construction
2
Spill Control - Fluids Absorbed
Chemical, Hazmat
Perforations
Yes
Series
YRSB
Specialized Applications
Haz-Mat
Coverstock Material
Spunbond
Flame Resistant
No
Volume Absorbed (Pack, Each)
55 gal/pk
Color/Pattern
Yellow
Number of Layers
2
Wringable
Not Wringable
Sorbent Capacity
55 gal
For Use With Chemical or Metal Type
Hazardous Materials
Foot Traffic
Not Recommended
Incluces Coverstock
No
Dimpled
Yes
Includes Coverstock
No Coverstock
Dispenser Box
No
Weight
15 in
For Use With
Hazardous Materials
Application
Haz-Mat
Volume Absorbed Per Sock/Boom
55 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 150 ft, Volume Absorbed per Pkg. 55 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & reviews