Shop SPILLTECH

Sorbent Roll, 55 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # YRB150H
  • Zoro # G4423400

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
55 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YRB150H
Zoro #
G4423400
UPC #
818502024475
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
55 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Static Dissipative
No
Absorbency Weight
Heavy
Layers of Construction
2
Item - Spill Control
Absorbent Roll
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Volume Absorbed Per Pkg.
55.2 gal.
Recycled Content (%)
No Recycled Content
UV Resistant
No
Volume Absorbed Range
50 to 59 gal
Spill Control - Fluids Absorbed
Chemical, Hazmat
Perforations
Yes
Series
YRB
Incluces Coverstock
No
Flame Resistant
No
Number of Layers
2
Specialized Applications
Haz-Mat
Volume Absorbed (Pack, Each)
55 gal/pk
Foot Traffic
Not Recommended
Wringable
Not Wringable
Dimpled
Yes
Coverstock Material
Spunbond
Sorbent Capacity
55 gal
For Use With Chemical or Metal Type
Hazardous Materials
Color/Pattern
Yellow
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
30 in
Application
Haz-Mat
For Use With
Hazardous Materials
Volume Absorbed Per Sock/Boom
55 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 30 in x 150 ft, Volume Absorbed per Pkg. 55 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.