This item is Discontinued.
This item is Discontinued.
Spill Containment Boom, OR, 25 ft. L (Discontinued)
Mfr #
C-BOOM18-25
Zoro #
G4816819
Country of Origin United States
Category Spill Control Kits and Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-BOOM18-25
- Zoro #
- G4816819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Freeboard Height
- 6 in
- Draft Depth
- 12 in
- Boom Length
- 25 ft
- Boom Height
- 18 in
Details
- Item
- Floating Containment Boom
- Color
- Orange
- Material
- Galvanized Steel (Chain), PVC (Boom)
- Break Strength
- 15,000 lb
- Standards
- 33 CFR 154.1047, 40 CFR 112.7
- Recycled Content (%)
- No Recycled Content
- Fabric Weight
- 47 lb
- Supports SPCC Compliance
- Yes
- Skirt Material
- PVC
- Supports NPDES Compliance
- Yes
- Series
- C-BOOM18
- Supports EPA Compliance
- 40 CFR 112.7, 33 CFR 154.1047
Description
Floating Containment Boom, Boom Height 18 in, Boom Length 25 ft, Break Strength 15,000 lb, Color Orange, Draft Depth 12 in, Fabric Weight 47 lb, Freeboard Height 6 in, Recycled Content ( Percent) No Recycled Content, Series C-BOOM18, Skirt Material PVC, Standards 33 CFR 154.1047, 40 CFR 112.7, Supports EPA Compliance 40 CFR 112.7, 33 CFR 154.1047, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.