Shop SPILLTECH

Spill Cabinet, 9 gal Volume Absorbed per Kit, Cabinet, Yellow, 0

  • Mfr # A-WCAB
  • Zoro # G4037000

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Cabinet
Volume Absorbed Per Kit
9 gal
Number of Components
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-WCAB
Zoro #
G4037000
UPC #
-
Country of Origin
United States
Item
Spill Cabinet
Color
Yellow
Fluids Absorbed
Universal
Container Type
Cabinet
Volume Absorbed Per Kit
9 gal
Number of Components
0
Includes
Wall Mount Cabinet
Wheels
No
Lockable
No
Portable
No
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Static Dissipative
No
Spill Control - Fluids Absorbed
9 gal
Standards
29 CFR 1910.1450(e)
Volume Absorbed per Pkg.
9 gal
Granular Sorbent Included
No
Epoxy Putty Included
No
Product Weight
24 lb
Cleaning Solution Included
No
Solidifier Included
No
Emergency Response Handbook/Instructions Included
No
Overpack Drum Included
Drum Not Included
Number of Shelves
2
Includes Mounting Fasteners
No
Vapor Suppressant Included
No
Neutralizer Included
No
Ph Tester Kit Included
No
Empty or Filled
Empty
Product Type
Storage Cabinet
Insert Weight
24 lb

Description

SPILLTECH A-WCAB is an empty yellow wall-mount cabinet for storage of spill control supplies in a wall-mounted location. It is a non-portable, non-lockable cabinet with two shelves and is intended for use with universal spill control supplies.

Key Features:

  • Container type: Wall-mount cabinet.
  • Product type: Storage cabinet for spill control supplies.
  • Associated kit absorbed-volume range: 0 to 9 gal; cabinet is supplied empty.
  • Fluid designation: Universal.
  • Cabinet size: 30 in H x 13 3/4 in W x 12 3/4 in D.
  • Shelves: 2 interior shelves.
  • Construction details: Yellow cabinet; 24 lb product weight; no wheels; non-portable.
  • Included contents: Empty cabinet only. Cleaning solution, granular sorbent, neutralizer, solidifier, vapor suppressant, epoxy putty, pH tester kit, emergency response handbook/instructions, mounting fasteners, and overpack drum are not included.
  • Other attributes: Not lockable, not static dissipative, and not UV resistant.
  • Standard listed: 29 CFR 1910.1450(e).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.