Shop SPILLTECH

WB810SN Oil-Only Sock/Net Boom, 8"W X 120"L, 4 Per Pack

  • Mfr # WB810SN

  • Zoro # G305174496


product price:  $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB810SN
Zoro #
G305174496
UPC #
-
Country of Origin
United States

Description

Spilltech wb810sn oil-only sock/net boom, 8"w x 120"l, 4 per pack take control of outdoor spill response with oil-only booms. Use sock/net booms to absorb and contain oil strong mesh outer sleeve encases a poly sock skin filled with highly-sorbent poly blend. Booms won't shed or sink, even when saturated with oil. Absorbs oily liquids - repels water. Poly blend filler is hydrophobic - repels water (and floats) while only absorbing oils and other hydrocarbons. A nylon rope and sturdy hardware ensure long-lasting durability and easy retrieval. Create customized sizes. Durable, easy-to-use connectors provide a simple and efficient way to link sock/net booms together and create a containment system big enough to handle almost any size spill on water. Clip together with metal connector hardware. Bright white color. Makes it easy to see when boom is completely saturated. Oil can't hide on bright white sock/net. You save money by not throwing it away too soon. Can handle most any size spill. Poly-blend filler repels water while only absorbing oils and other hydrocarbon. Booms won't shed or sink, even when saturated with oil. Nylon rope and sturdy hardware ensure long-lasting durability and easy retrieval. Connectors link sock/net booms together to create containment system big enough to handle almost any size spill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.