2905412 Neoprene Bluettes Protective Gloves
- Mfr # 2905412
- Zoro # G703851418
product price:Â
$
32.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2905412
- Zoro #
- G703851418
- UPC #
- 21202170056
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
Description
Bluettes Protective Gloves, Household, Small, Neoprene, Blue, 100% Cotton Jersey Lining, Longer Cuff, Resists: Chemicals, Puncture, Hot and Cold Temperatures. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Neoprene
- Size: Small
- Dimension: 7.3" W x 15.1" H x 7.3" L
- Weight: 0.3333 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.