008933 Cone Flow Marker Set, Multiple Color, 3.75 x 6.5 In. H, Set Of 48

  • Mfr # 8933
  • Zoro # G603711379
product price: 
$
158.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8933
Zoro #
G603711379
UPC #
-
Country of Origin
Thailand

Description

Features
  • This is made of rugged, injection-molded polyethylene and sits on Integral bases
  • These flow markers is used to set up unique and inexpensive way to set up obstacles, render visual challenge and motivation, define boundaries, divide activity areas and/or direct the flow through an activity
  • Color - Multiple
  • Material - Polyethylene
  • Set of 48
  • Size - 3-3/4 Dia x 6-1/2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews