DL431-R 3 Digit Red Led Display; 4 In

  • Mfr # DL431-R
  • Zoro # G104087560
product price: 
$
449.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DL431-R
Zoro #
G104087560
UPC #
738314002013
Country of Origin
China

Description

This is a Sports Radar LED 3-digit, 4 in. character DL431 Display. To make Speed Radar RS3600 speed readings stand out and be visible for people who are up to 200 feet away from the Display, DL431 3-Digit Display is must have for SR3600 Radar Gun. Recommended purchase of optional Table Top stand, USM or Tri Pod for better Radar gun SR3600 speed readings.

Specifications
  • Display - Type Light Emitting Diode (LED), Character height: 4".
  • Voltage - 6VDC minimum, 14VDC maximum.
  • Current - 0.5A in the high bright mode, 0.3A in the normal bright mode.
  • Visibility - 200 feet typical in shaded light.
  • Input - RJ45, 8/8 jack.
  • Data Format - RS232, 1200 Baud (SR standard protocol).
  • Mounting - 1/4-20 thread nut (standard tripod type).
  • Temperature - Operating 40-110 deg F. Storage 30-125 deg F.
  • Dimension - 16 x 5 x 11 in.
  • Item Weight - 1.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews