SRA3000 Tracer Sra3000 Sport Radar Gun With Trigger

  • Mfr # SRA3000
  • Zoro # G303998469
product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SRA3000
Zoro #
G303998469
UPC #
738314001023
Country of Origin
China

Description

The Affordable Radar Gun with Professional Performance. The SRA3000 Radar Gun tracks the speed of just about anything that moves: balls, clubs, bats, runners, cars and more. The SRA3000 Radar Gun is designed for ease of use. For most applications, just turn it on, point and pull the trigger. For the advanced user, the Tracer has options only found in the top sports guns.
A continuous read mode and tripod mounting allow for hands-free operation. Quick read mode allows for accurate measure of club or bat swing speeds. An average speed recall feature, selectable MPH or Km/h speed units, unsurpassed battery life, and more make the SRA3000 the premier radar gun in its class.

Features
  • Speeds Range: 10 to 199 in MPH or Km/H.
  • Lightweight high impact resistant design.
  • Point and Shoot technology.
  • Range - typically 60 ft. on balls, 1, 000 ft. on cars.
  • Average Speed statistic.
  • Selectable Audio Indicator.
  • Operates on six (6) standard AAA alkaline batteries.
  • Battery life: 100 hours.
  • Auto Shutdown to prolong battery life.
  • Low Battery Indicator.
  • Includes soft case and speed tuning fork.
  • Dimension - 11 x 6 x 11 in.
  • Item Weight - 1.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews