This item is Discontinued.

This item is Discontinued.
Sports Vault PZMLB04 MLB Boston Red Sox Pizza Cutter (Discontinued)
Mfr #
PZMLB04
Zoro #
G303899698
UPC # 771831235045
Country of Origin China
Category Knives & Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZMLB04
- Zoro #
- G303899698
- UPC #
- 771831235045
- Country of Origin
- China
Description
Slice up your pizza pie in style with this ergonomic pizza wheel with non-slip grip. The blade is made of highly durable stainless steel with imprinted team logo, so no topping will be left untouched. The rubber handle sports your favorite team logo & wordmark & feels great as you get ready for a slice of heaven. Bon Appetite!
Specifications- League Name: MLB
- Team Name: Boston Red Sox
- Blade Material: Stainless Steel
- Handle Material: Rubber
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.