This item is Discontinued.

This item is Discontinued.
Sports Vault PZNFL26 NFL Los Angeles Rams Pizza Cutter (Discontinued)
Mfr #
PZNFL26
Zoro #
G203899804
UPC # 771831232266
Country of Origin China
Category Knives & Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZNFL26
- Zoro #
- G203899804
- UPC #
- 771831232266
- Country of Origin
- China
Description
Slice up your pizza pie in style with this ergonomic pizza wheel with non-slip grip. The blade is made of highly durable stainless steel with imprinted team logo, so no topping will be left untouched. The rubber handle sports your favorite team logo & wordmark & feels great as you get ready for a slice of heaven. Bon Appetite!
Specifications- League Name: NFL
- Team Name: Los Angeles Rams
- Blade Material: Stainless Steel
- Handle Material: Rubber
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov