Shop SPORTSMAN

Portable Generator, Gasoline/Liquid Propane, 3,500 W Rated, 4,000 W Surge, Recoil Start, 30/20 A

  • Mfr # GEN4000DF-SS

  • Zoro # G709807082


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Sportsman
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC/12V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEN4000DF-SS
Zoro #
G709807082
UPC #
27077082357
Country of Origin
China

Details

Engine Brand
Sportsman
Item
Portable Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Generator Amps
30/20
Generator Run Time @ 1/2 Load
10 hr/12 hr
CARB Compliant
No

Description

Great for running the RV while out on the road, or for keeping essential appliances going during a power outage, the Sportsman 4,000 Watt Dual Fuel Generator has the power and flexibility to handle the task. This generator runs on either unleaded gasoline or propane gas, so you can use whichever fuel is more easily available or affordable at the moment. With the Sportsman Dual Fuel Generator, you get the long lasting, clean burning advantage of propane gas, plus the familiar and easy to find benefits of unleaded gasoline. With 4,000 peak watts and 3,500 rated watts the Sportsman Dual Fuel Generator is a powerful generator than can handle the needs of most contractors, homeowners and recreational activities. Equipped with four 120 Volt outlets, a single 120 Volt RV outlet, and a 12 Volt DC outlet for battery charging, this generator can handle almost everything you need for camping or tailgating. With a 50 percent load, the Sportsman 4,000 Watt Dual Fuel Generator can run for 10 hours on a full tank of gasoline 3.6 gallons and 12 hours with a full 20 lbs. LP cylinder the common gas grill type, not included. A 5 foot propane fuel hose with a regulator is included for your added convenience. The 7 HP engine is surprisingly quiet; it runs at less than 69 Db. The Sportsman 4,000 Watt Dual Fuel Generator is ideal for anyone who needs affordable, flexible, and portable power. Unfortunately, this model cannot be converted to operate with natural gas.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.