Sportsman Series
Portable Generator, 1.2 gal., Gasoline
- Zoro #: G5438703
- Mfr #: GEN1000
Hover or click to zoom Tap to zoom
Key Features
- Generator Fuel Type: Gasoline
- Surge Watts: 1000
- Item: Portable Generator
- Fuel Tank Capacity: 1.2 gal.
- Generator Run Time @ 1/2 Load: 5 hr.
$218.10
Subtotal: $218.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sportsman Series #GEN1000 Specifications
- Zoro #: G5438703
- Mfr #: GEN1000
- UPC #: 27077057362
- Generator Fuel Type: Gasoline
- Surge Watts: 1000
- Item: Portable Generator
- Fuel Tank Capacity: 1.2 gal.
- Generator Run Time @ 1/2 Load: 5 hr.
- Country of Origin (subject to change): China
Description
The Sportsman 1000 Watt Portable Generator is the ideal size for hunters and campers who wish to run portable TV’s, radios, small stoves, grills, and other small appliances. Light weight and portable, this Generator can easily be transported in the truck of a car for use at tailgating parties or campsites. The generator is equipped with a single 120 volt outlet.This recoil start generator can run for 5 hours with a 50% load on 1.1 gallon of fuel. CARB approved for sale in California.
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Sportsman Series #GEN1000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SPORTSMAN SERIES 1800 Watt Portable Generator, Gasoline GEN2KIT30A
- SPORTSMAN SERIES Portable 7500 Watt Tri-Fuel Generator GEN7500TRI
- SPORTSMAN SERIES 1800 Watt Portable Generator, Gasoline GEN2000I
- SPORTSMAN SERIES 6000 Watt Portable Generator, Gasoline or LPG Fuel GEN7500DF
- SPORTSMAN SERIES Dual Fuel 4000 Watt Generator GEN4000DF
- SPORTSMAN SERIES Propane 7000 Watt Generator GEN7000LP
- CHAMPION POWER EQUIPMENT CHAMPION POWER EQUIPMENT 2500-WATT INVERTER, DUAL FUEL 200962
- MI-T-M 6900 Watt Portable Generator, 7.3 gal., Gasoline GEN-8000-0MK0
- MI-T-M 2450 Watt Portable Generator, 2.6 gal., Gasoline GEN-3000-1MH0
- AIMS POWER Portable 6600W Inverter Generator GEN6600W240VS
- MI-T-M 4400 Watt Portable Generator, 5.7 gal., Gasoline GEN-5000-0MK0
- Sportsman Series Portable Generators