This item is Discontinued.

This item is Discontinued.
Portable Generator, Liquid Propane, 6,000 W Rated, 7,000 W Surge, Electric, Recoil Start, 50/25 A (Discontinued)
Mfr #
GEN7000LP
Zoro #
G5438895
UPC # 27077073683
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GEN7000LP
- Zoro #
- G5438895
- UPC #
- 27077073683
- Country of Origin
- China
Details
- Engine Brand
- Sportsman
- Item
- Portable Generator
- Fuel Type
- Liquid Propane
- Generator Rated Watts
- 6,000 W
- Surge Watts
- 7,000 W
- Rated Voltage
- 120/240V AC/12V DC
- Starter Type
- Electric, Recoil
- Generator Amps
- 50/25
- Generator Run Time @ 1/2 Load
- 12 hr
- CARB Compliant
- No
Description
The Sportsman Propane 7000 Watt Portable Generator can power common household appliances and power tools. It is equipped with four 120 volt outlets, a 12 volt DC outlet for battery charging, and a 120/240 volt outlet. Use this generator immediately with the recoil start or install a motorcycle battery (not included) to activate the electric start feature. A generator of this size is ideal for camping and running essential household appliances during power outages.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.