Shop All Staples
Spotnails
Staples, 15 ga, Medium Crown, 2 in Leg L, Steel
Mfr # 7516PG-4.5M
Zoro # G6434846
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15
- Crown Style Medium
- Crown Width 1/2 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 2 in |
Crown Width | 1/2 in |
Length | 2 in. |
Details
Item | Staples |
Gauge | 15 |
Crown Style | Medium |
Material | Steel |
Finish | Galvanized |
Description
Product details about the SPOTNAILS - 7516PG-4.5M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 7516PG-4.5M Staples are designed with a gauge of 15 and a leg length of 2 inches, providing adequate size for various fastening tasks. The medium crown style has a width of half an inch, which is suitable for applications requiring moderate surface area coverage.
These staples are constructed from steel, offering robustness and durability to withstand different conditions. They feature a galvanized finish that enhances their resistance against rust and corrosion, thus extending the product's lifespan even in challenging environments.
Each package contains 4500 staples, making it sufficient for multiple projects without the need for frequent restocking. With their standard dimensions and material properties, these staples are compatible with many staple guns on the market today. Their overall design ensures they can be used effectively across diverse fastening needs in construction or other industries where such supplies are required.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 7516PG-4.5M Staples are designed with a gauge of 15 and a leg length of 2 inches, providing adequate size for various fastening tasks. The medium crown style has a width of half an inch, which is suitable for applications requiring moderate surface area coverage.
These staples are constructed from steel, offering robustness and durability to withstand different conditions. They feature a galvanized finish that enhances their resistance against rust and corrosion, thus extending the product's lifespan even in challenging environments.
Each package contains 4500 staples, making it sufficient for multiple projects without the need for frequent restocking. With their standard dimensions and material properties, these staples are compatible with many staple guns on the market today. Their overall design ensures they can be used effectively across diverse fastening needs in construction or other industries where such supplies are required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-5/16 in Shaft Dia, 25 PK (U36000.131.0001)
- ZORO SELECT Spring Pin, Slotted, 4x26mm, PK100 (M39100.040.0026)
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121940)
- SPOTNAILS 3/8 In. L 1/2 In. Crown Micro Corrugated Fasteners (14000-Piece) (FFS-MICRO10)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 1 in Leg L, 18-8 Stainless Steel (2608PS-10M)
- SPOTNAILS Staples, 16 ga, 1-1/4 in Leg L, 18-8 Stainless Steel (6610PS-10M)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035 3/4G)
- Spotnails