Shop All Staples
Spotnails
Staples, 16 ga, 1-1/2 in Leg L, 18-8 Stainless Steel
Mfr # 5648PS-10M
Zoro # G6436377
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Crown Width 7/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 16 |
Material | 18-8 Stainless Steel |
Finish | Plain |
Description
Product details about the SPOTNAILS - 5648PS-10M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 5648PS-10M Staples are constructed with a gauge of 16, providing robust and durable fastening capabilities. The staples feature a leg length of 1-1/2 inches and a crown width of 7/16 inch, dimensions that offer versatile use across various applications. These measurements allow the staples to penetrate deeply into materials for secure fastening while maintaining an adequate surface area contact for stability.
Crafted from high-quality 18-8 stainless steel, these staples are designed to resist corrosion and maintain their integrity over time. Their plain finish adds to their durability without compromising on performance or aesthetic appeal. This material choice makes them suitable for tasks where longevity and resistance against wear is required.
As part of the SPOTNAILS product line, these staples uphold the brand's reputation for quality construction supplies. They come in packages of 10M (10,000 units), offering ample supply for small businesses tackling large projects or needing regular restocking options. Please note that compatibility may vary depending on your specific tool model; always check your tool's specifications before purchasing.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 5648PS-10M Staples are constructed with a gauge of 16, providing robust and durable fastening capabilities. The staples feature a leg length of 1-1/2 inches and a crown width of 7/16 inch, dimensions that offer versatile use across various applications. These measurements allow the staples to penetrate deeply into materials for secure fastening while maintaining an adequate surface area contact for stability.
Crafted from high-quality 18-8 stainless steel, these staples are designed to resist corrosion and maintain their integrity over time. Their plain finish adds to their durability without compromising on performance or aesthetic appeal. This material choice makes them suitable for tasks where longevity and resistance against wear is required.
As part of the SPOTNAILS product line, these staples uphold the brand's reputation for quality construction supplies. They come in packages of 10M (10,000 units), offering ample supply for small businesses tackling large projects or needing regular restocking options. Please note that compatibility may vary depending on your specific tool model; always check your tool's specifications before purchasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (312407KSWSMS)
- KERR LAKESIDE 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (87C300KCS)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39223)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0037)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- MALCO Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK (FBSN2)
- Spotnails