Spray Adhesive, SP 9000 Series, Off-White, 16.25 oz, Aerosol Can

  • Mfr # S0900000A
  • Zoro # G0749329
product price: 
$
19.95
/ea

Key Features

Application
Spray
Materials Bonded
Cardboard, Ceramic, Glass, Laminate, Metal, Paper, Particle Board, Plastic, Wood
Container Size
16.25 oz
Container Type
Aerosol Can
Working Time
10 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0900000A
Zoro #
G0749329
UPC #
075577002924
Country of Origin
United States

Dimensions

Container Size
16.25 oz
Size
16.25 oz
Container Size - Adhesives
16.25 oz

Details

Item
Spray Adhesive
Application
Spray
Materials Bonded
Cardboard, Ceramic, Glass, Laminate, Metal, Paper, Particle Board, Plastic, Wood
Container Type
Aerosol Can
Working Time
10 sec
Color
Off-White
VOC Content Weight
5.64 lb/gal
Series
SP 9000
Curing Time
None
Begins to Harden - Adhesives
10 to 30 sec
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Begins to Harden
10 to 30 sec
Characteristics
Dries Quickly
Substrates
Laminates, Plastics, Glass, Cardboard, Ceramics, Metal, Particle Board, Paper, Wood
Type
Heavy-Duty
Standards
CARB Compliant, MIR Compliant, VOC Compliant
Green Environmental Attribute
Meets SCAQMD Requirements
Bonding Range
10 to 30 sec
Low Odor
No
Maximum Application Temperature
170 Degrees F
VOC Content Weight Percentage
58 %
Features
Heat Resistant, Heavy Duty Bond
Water Resistance
Not Water-Resistant
Maximum Performance Temperature
170 Degrees F
High Tack
Yes
Heat Resistant
Yes
Interior/Exterior
Interior/Exterior
Pressure Sensitive
No
Spray Pattern
Lace
Minimum Performance Temperature
-20 Degrees F
Minimum Application Temperature
-20 Degrees F
Temp. Range
-20 Degrees to 170 Degrees
Weight
13.44 oz
Temp. Range (F)
-20 Degrees to 170 Degrees
Adhesive Color
Off-White
Primary Applications
General Purpose
Container Type - Adhesives
Aerosol Can
Net Weight (Oz.)
16.25
Temperature Range - Adhesives
-20 Degrees to 170 Degrees F
Temperature Range
-20 Degrees to 170 Degrees F
Product Type
Spray Adhesive
Shear Strength
60.68 psi
Cure Method
Anaerobic
Spray Adhesive Pressure Sensitive
No
Functional Cure
10-30 seconds
For Gap Fill
Not For Gap Fill
Spray Adhesive High Tack
Yes
Includes Applicator
No Applicator Included
Primary Application
General Purpose Bonding & Repair, Woodworking & Carpentry
Coverage
13 sq ft
For Marine Applications
Not Specified Marine Grade
Wire Color
Off-White

Description

Spray Adhesive, Adhesive Color Off-White, Container Size 16 fl oz, Container Type Aerosol Can, Cure Method Anaerobic, Maximum Viscosity Not Applicable, Series SP 9000, Features Heat Resistant, Heavy Duty Bond, Materials Bonded Cardboard, Ceramic, Glass, Laminate, Metal, Paper, Particle Board, Plastic, Wood, Primary Applications General Purpose, Standards CARB Compliant, MIR Compliant, VOC Compliant, Functional Cure 10-30 seconds, Interior/Exterior Interior/Exterior, Low Odor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews