Shop All Contact Cleaners
Sprayway
SPRAYWAY 20 oz. Aerosol Can, Contact Cleaner
Mfr # SW293
Zoro # G5068935
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards Not Rated
- Dielectric Strength 10 kV
- Cleaner Container Type Aerosol Can
Product Information
- Brand Sprayway
- MFR # SW293
- Zoro # G5068935
- UPC # 041911002936
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 13.5 oz |
Size | 20 oz. |
Container Size | 20 oz |
Details
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Dielectric Strength 10 kV, VOC Content 75 Percent, NSF Rating Not Rated, Product Series P1, Nonflammable No, Chlorinated No, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Net Weight 13.5 oz, Primary Chemical Alcohol, Properties Plastic Safe, Surfaces for Use On Hard Nonporous Surfaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Gray 18" Floor Squeegee (1ZBZ8)
- VIPER INDUSTRIES Viper Towel Holder (239-15-01)
- WET & FORGET MOLD&MILDEW REMVR 64OZ (804064)
- LIBMAN 4 W Toilet Bowl Brush, 19 L Brush, Green (1020******)
- LPS Contact Clnr, AeroSpray Can, 12oz, NoFlash2 (97416)
- LPS Contact Cleaner, White, 1 Gal. (03101)
- CRC CRC 13 oz. Aerosol Can, Non-Flammable Contact Cleaner (02240)
- CRC High Voltage Cleaner, Rapid Dry, 16 Oz (02150)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- CRC Non-Flammable Splice Cleaner, 20 oz. (02069)
- Sprayway Contact Cleaners