Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spri SPRI Deluxe Vinyl Dumbbells - 10 lbs Pair SPRI-DB-10

SPRI Deluxe Vinyl Dumbbells - 10 lbs Pair (Discontinued)

  • Mfr # SPRI-DB-10
  • Zoro # G103789335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRI-DB-10
Zoro #
G103789335
UPC #
759026463312
Country of Origin
China

Description

SPRI Products, Inc. is the leading manufacturer of rubberized resistance exercise products for the health and fitness industry. SPRI designs and produces innovative rubber resistance exercise products and has led the way in popularizing rubberized resistance workouts. As the pioneer of this simple, but effective method of strength training, toning and building lean muscle tissue, SPRI has remained on the cutting edge of today's exercise trends. SPRI continues to expand into related markets as new applications are discovered and professional and consumer interest builds. As the fitness industry continues to evolve and move toward convenience and affordability, our line of products has grown to include educational materials, instructional manuals and videos, fitness equipment and accessories. We strive to create, design and provide state-of-the-art resistance exercise products, never losing sight that our most important goal is customer satisfaction. Our products are of the highest quality and are backed by market research, education and strategic alliances that generate and maintain customer loyalty. Features
  • Add intensity to every workout and sculpt strong, lean muscles
  • Can be held in hands while walking to boost calorie-burning
  • Comfortable, no-slip vinyl coating is easy on floors
  • Create your own custom resistance routine with a range of weights, coated in vibrant colors
  • Perfect addition to aerobics and step workouts
  • Deluxe Vinyl Dumbbells
Specifications
  • Dimension: 4" H x 8" W x 8" L
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.