Shop SPRICHARDS
Create Account
EGO23344 Bump Cap; Long Brim - Black
- Mfr # EGO23344
- Zoro # G803771623
product price:Â
$
74.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGO23344
- Zoro #
- G803771623
- UPC #
- 720476233442
- Country of Origin
- China
Description
Features
- Sturdy caps with reflective accents for easy visibility.
- Removable impact-resistant shell with foam lining.
- Select comfort and protection in one very cool lid
- Bump Cap Type - Baseball Cap
- Hat Style - Cap Style
- Color - Black
- Cap Material - Nylon
- Shell Material - ABS Plastic
- Brim Length - 80 mm.
- Special Features - Air Vents
- Resistant Properties - Impact-Resistant
- Standards Met - EN 812 - 2012
- Package Quantity - 6 per case
- Made With High Quality Meterial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.