This item is Discontinued.

This item is Discontinued.
Electrical Enclosures, 10-1/4 in H, 2-3/4 in D, 3-1/4 in W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N5SPPSL-4
- Zoro #
- G405347738
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Nominal Width
- 3-1/4 in
- Nominal Height
- 10-1/4 in
- Nominal Depth
- 2-3/4 in
Details
- Item
- Electrical Enclosures
- Metallic / Non-Metallic
- Metallic
- Finish
- Painted
- Mounting
- Surface
- Enclosure NEMA Rating
- NEMA 12
- Material of Enclosure
- Metal
Description
Springer controls n5sppsl-4, 4 x 22mm hole, metal enclosure (no operators) this wall-mountable enclosure is made of durable painted metal. it features four 22 mm holes and is designed for use with base mounted contacts n5b10bn and n5b01bn. the enclosure is nema 1,3,3r,4,4x,12,13 certified. with a compatible operator installed the enclosure is ip 66 rated. an ip 66 rating means that the system is dustproof and the system will not be compromised by powerful water jets from all directions. a variety of compatible 22mm operators and contacts are available on globalindustrial.com.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.