Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Springer Controls Co Electrical Enclosures, 3-1/2 in H, 2-3/4 in D, 3-1/4 in W N5SPPSL-1

Electrical Enclosures, 3-1/2 in H, 2-3/4 in D, 3-1/4 in W (Discontinued)

  • Mfr # N5SPPSL-1
  • Zoro # G105347731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5SPPSL-1
Zoro #
G105347731
UPC #
744890862408
Country of Origin
Poland

Dimensions

Nominal Width
3-1/4 in
Nominal Height
3-1/2 in
Nominal Depth
2-3/4 in

Details

Item
Electrical Enclosures
Metallic / Non-Metallic
Metallic
Finish
Painted
Mounting
Surface
Material of Enclosure
Metal
Enclosure NEMA Rating
NEMA 12

Description

Springer controls n5sppsl-1, 1 x 22 mm hole, metal enclosure (no operators) this wall-mountable enclosure is made of durable painted metal. it features a 22 mm hole and is designed for use with base mounted contacts n5b10bn and n5b01bn. the enclosure is nema 1,3,3r,4,4x,12,13 certified. with a compatible operator installed the enclosure is ip 66 rated. an ip 66 rating means that the system is dustproof and the system will not be compromised by powerful water jets from all directions. a variety of compatible 22mm operators and contacts are available on globalindustrial.com.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.