This item is Discontinued.

Springer Controls Co Electrical Enclosures, 3-1/2 in H, 2-3/4 in D, 3-1/4 in W N7SPPB-1

This item is Discontinued.

Springer Controls Co

Electrical Enclosures, 3-1/2 in H, 2-3/4 in D, 3-1/4 in W (Discontinued)

Mfr # N7SPPB-1
Zoro # G705347735
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N7SPPB-1
Zoro #
G705347735
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Width
3-1/4 in
Nominal Height
3-1/2 in
Nominal Depth
2-3/4 in

Details

Item
Electrical Enclosures
Metallic / Non-Metallic
Metallic
Finish
Painted
Mounting
Surface
Material of Enclosure
Metal
Enclosure NEMA Rating
NEMA 12

Description

Item # n7sppb-1, separate enclosures for type n7 oil-tight pilot devices features: n7 (30mm) surface mounting enclosures are available from one through sixteen element openings. All enclosures are ul approved. Enclosures will accommodate non-illuminated operators with up to two contact blocks (1 per side). extra deep enclosures available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.