This item is Discontinued.

This item is Discontinued.
Electrical Enclosures, 8 in H, 2-3/4 in D, 3-1/4 in W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N7SPPB-3
- Zoro #
- G905347740
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Nominal Width
- 3-1/4 in
- Nominal Height
- 8 in
- Nominal Depth
- 2-3/4 in
Details
- Item
- Electrical Enclosures
- Metallic / Non-Metallic
- Metallic
- Finish
- Painted
- Mounting
- Surface
- Enclosure NEMA Rating
- NEMA 12
- Material of Enclosure
- Metal
Description
Item # n7sppb-3, separate enclosures for type n7 oil-tight pilot devices features: n7 (30mm) surface mounting enclosures are available from one through sixteen element openings. All enclosures are ul approved. Enclosures will accommodate non-illuminated operators with up to two contact blocks (1 per side). Consult factory for stations with 7 through 16 elements and all custom assembled push button stations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.