This item is Discontinued.

This item is Discontinued.
Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N5CSVZ3N
- Zoro #
- G504950334
- UPC #
- -
- Country of Origin
- Poland
Description
Springer controls n5csvz3n, 3-position selector, 1-0-2, spring returns to 0, black this oil-tight 3-position selector is designed to fit an industry standard 22 mm panel hole. This selector can be outfitted with up to three n5b01vn (normally closed) or n5b10vn (normally open) contacts. Please reference the contacts actuated/position column to ensure you get the switch that fits your motor application. Contacts are not included. This switch is also available from global industrial with 2 n5b11vn contacts installed which will accomodate all normal motor control applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.