This item is Discontinued.

Springer Controls Co Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 N5CSVU0N

This item is Discontinued.

Springer Controls Co

Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Discontinued)

Mfr # N5CSVU0N
Zoro # G304950312
Country of Origin Poland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N5CSVU0N
Zoro #
G304950312
UPC #
-
Country of Origin
Poland

Description

Springer controls n5csvu0n, 3-position selector, 1-0-2, maintained, black this oil-tight 3-position selector is designed to fit an industry standard 22 mm panel hole. This selector can be outfitted with up to three n5b01vn (normally closed) or n5b10vn (normally open) contacts. Please reference the contacts actuated/position column to ensure you get the switch that fits your motor application. Contacts are not included. This switch is also available from global industrial with 2 n5b11vn contacts installed which will accomodate all normal motor control applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.