Shop SPRINGFIELD
Create Account
8319881 Decorative Clock & Thermometer Plastic - Black
- Mfr # 8319881
- Zoro # G903755097
product price:Â
$
60.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8319881
- Zoro #
- G903755097
- UPC #
- 77784034101
- Country of Origin
- Unknown
Description
Features
- 14" clock with thermometer
- Injection molded durable painted resin construction
- Weather resistant housing with glass lens to prevent clouding
- Balanced and design coordinated hands and pointer
- Color: Black
- Style: Decorative
- Material: Plastic
- Wireless: Yes
- Batteries Included: No
- Mounting Type: Wall
- Power Source: Battery-Powered
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.