Shop SPRINGFIELD MARINE
Create Account
1615201-EC 7 x 7 in. KingPin Swivel Seat Mount with Spring E-Coated
- Mfr # 1615201-EC
- Zoro # G903988181
product price:Â
$
55.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1615201-EC
- Zoro #
- G903988181
- UPC #
- 38132916173
- Country of Origin
- China
Description
Springfields 1615201-EC KingPin Swivel Seat Mount features a 7 in. square swivel that rotates a full 360 degree. Use with any Thread-Lock Fixed Height Post for fishing use. Rust-resistant E-coat finish.
Features- Unintentional Detachment To Comply With ABYC
- Polished Passivated Swivels Are Stainless Steel
- Fits Bolt Pattern 45 x 55 Square, Rotates 360 degree
- Patented Design For Optimal Strength
- Color Family: Black
- Finish: E-Coated
- Pin: 3/4"
- Spring adds: 1.5" H
- Angle: 360 Degree
- Size: 7" x 7"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.