Shop SPRINGFIELD MARINE
Create Account
1615204-EC 7 x 7 in. KingPin Swivel Seat Mount without Spring; E-Coat Finish
- Mfr # 1615204-EC
- Zoro # G204034952
product price:Â
$
47.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1615204-EC
- Zoro #
- G204034952
- UPC #
- 38132916203
- Country of Origin
- China
Description
Springfield Marine knows that comfort is important in marine seating. Whether behind the wheel for long passages in rough water; dropping a line in a quiet creek; or anywhere in between, Springfield Marine offers a wide range of configurations and options.
Features- Unintentional detachment to comply with abyc
- Fits bolt pattern 4.5 x 5.5 in. square
- Rotates 360 degree
- Patented design for optimal strength
- Size: 7 x 7 in.
- Finish: E-Coat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.