Springhill

Paper, 8.5x11, Index, Blue, PK250


product price: $11.59
/pk 250, $0.05/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sheet Size 8 1/2" x 11"
  • Color Blue
  • Brightness 92
  • Paper Weight 90 lb
  • Paper Size Name Letter
See all product information

Product Information

Dimensions

Sheet Size 8 1/2" x 11"
Paper Size Name Letter
Size 8.5 x 11
Sheet/Roll Size 8.5 x 11

Details

Item Paper,8.5x11,Index,Blue,PK250
Color Blue
Brightness 92
Paper Weight 90 lb
Finish Smooth
Features Acid-free
Standards Meets U.S Postal Regulations for Reply Cards
Weight 5.41 lbs
Paper Finish Smooth
Paper Basis Weight (lb) 90 lb Index
Paper Grade (gsm) 163 gsm
Paper/Media Color(s) Blue
Machine Compatibility High-Speed Copiers; Laser Printers; Offset Presses

Description

Paper,8.5x11,Index,Blue,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.