
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
015101
Zoro #
G5388251
UPC #
091083051010
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Paper,8.5x11,Index,White,PK250
Color
White
Brightness
92
Paper Weight
90 lb
Finish
Smooth, Hard
Features
Acid-free
Product Type
Paper,8.5x11,Index,White,PK250
Paper/Media Color(s)
White
Paper Grade (gsm)
163 gsm
Paper Basis Weight (lb)
90 lb Index
Brightness Rating (US)
92
Paper Finish
Smooth
Machine Compatibility
High-Speed Copiers; Laser Printers; Offset Presses
Description
Paper,8.5x11,Index,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.