SD-9263SS 18 in. Energy Star Portable Dishwasher; Stainless Steel

  • Mfr # SD-9263SS
  • Zoro # G204015470
product price: 
$
815.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SD-9263SS
Zoro #
G204015470
UPC #
810012680387
Country of Origin
China

Description

This stylish and modern portable 18 inch energy star dishwasher is the perfect addition to any kitchen! Beautiful exterior will make any kitchen feel upgraded along with powerful cleaning capabilities inside for the ultimate dish-washing appliance. The spacious cavity loads up to eight standard place settings for all of family dish-washing needs. This unit can quick connect to any kitchen faucet and eliminates the hassles for direct plumbing or permanent installation. Easy controls allow for customization of wash cycle depending on your family’s needs. In addition, this unit is energy star rated for the most energy/cost efficient dish-washing year round.

Features
  • Stainless Steel Interior
  • Automatic detergent and rinse agent dispenser
  • Energy Star
Specifications
  • Input voltage: 120V / 60Hz
  • Energy consumption: 237kwh/yr
  • Water consumption: 2.6 5 gallons
  • Power consumption: 1000W
  • Noise level (normal): 52dB
  • Drying system: Residual heat drying
  • Drain tube length: 3 ft
  • Capacity: 8 place setting
  • 6 Wash programs: Heavy, Normal, Eco, Glass, 90 Min, Rapid
  • Rinse Aid Warning Indicator: Refill reminder on rinse aid
  • Time Delay Feature: Allows you to program operation at a later start time (1-24 hours)
  • Error Alarm: Displays fault codes
  • Rinse Aid Warning Indicator: Refill reminder on rinse aid
  • Adjustable upper rack: To accommodate larger plates/pots
  • Material: Stainless Steel
  • Size: 18"
  • Dimension: 27.79" x 20.87" x 37.80"
  • Weight: 118 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews