SR-34AC 3400 watts Countertop Commercial Induction Range

  • Mfr # SR-34AC
  • Zoro # G104015297
product price: 
$
631.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR-34AC
Zoro #
G104015297
UPC #
876840018501
Country of Origin
China

Description

Countertop Commercial Induction Range

Customize your food service facility and revolutionize your food preparation with the most advanced commercial induction equipment. Ideal for demonstration cooking, suite service, catering and buffets. Features SmartScan enhancement and COOK and TEMP modes. Separate control for remote mounting.

Features
  • SmartScan technology: voltage, pan size and type recognition
  • 5 mm thick tempered glass cooktop
  • Choice of power or temperature mode
  • Power mode: 1-20 levels (350-1800W)
  • Temperature mode: 90-440°F
  • Large LED power/temp display
  • Displays in °F or °C
  • Simple knob-set thermostat control
  • Touch-sensitive controls and stainless steel body
  • Power ON/OFF touch pad with indicator light
  • Cook & Temp mode indicator lights
  • Over or under voltage protection
  • 5.1' power cord length
  • CETL / ETL-Sanitation to NSF-4
Specifications
  • Input Voltage: 220-240V / 60Hz
  • Phase: 1
  • Power Consumption: 3400W / 15A
  • Plug: NEMA 6-20P
  • Receptacle: NEMA 6-20R
  • Temperature Range: 90 - 440°F
  • Cord Length: 5.1 ft.
  • Dimension: 14.1 x 18 x 5 in.
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews