This item is Discontinued.

Spyderco Spyderco C11PSBBK Delica 4- Black Frn Handle- Black Blade- Comboedge C11PSBBK

This item is Discontinued.

Spyderco

Spyderco C11PSBBK Delica 4- Black Frn Handle- Black Blade- Comboedge (Discontinued)

Mfr # C11PSBBK
Zoro # G303950184
UPC # 716104400218
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11PSBBK
Zoro #
G303950184
UPC #
716104400218
Country of Origin
China

Description


ATTRIBUTES
  • Blade Detail: ComboEdge
  • Blade Length (inches): 2.88
  • Blade Material: VG10, Black
  • Carry System: Pocket Clip
  • Handle Material: Black FRN
  • Lock Style: Lock Back
  • Overall Length (inches): 7.00
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.