Shop SQUARE D

Enclosed switch disconnector, TeSys Control, for ON/emergency stop, 16A, IP65, compact size

  • Mfr # VCFN20GE

  • Zoro # G0852708


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Depth
106 mm
Width
82.5 mm
Standards
IEC 60947-4-1
Height
131 mm
Product Type
16A Main Emerg Switch Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCFN20GE
Zoro #
G0852708
UPC #
785901770510
Country of Origin
Czechia

Dimensions

Depth
106 mm
Width
82.5 mm
Height
131 mm
Base Dimension
60 x 60 mm

Details

Item
Switch Enclosure
Standards
IEC 60947-4-1
Product Type
16A Main Emerg Switch Enclosure
[Icw] Rated Short-Time Withstand Current
140 A 400 V 1 s
Marking
0 - 1
Making Capacity
200 A 400 V AC-21A || 200 A 400 V AC-22A || 200 A 400 V AC-23A
[Ue] Rated Operational Voltage
690 V AC
Handle Front Plate Colour
yellow
Electrical Durability
30000 cycles DC-1 to 5 || 50000 cycles AC-21
Rated Conditional Short-Circuit Current
6 kA 400 V 20 A aM || 6 kA 400 V 20 A gG
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
[Ie] Rated Operational Current
11 A AC-23A)400 V
Mechanical Durability
50000 cycles
Performance Level
standard
Handle Colour
red
Poles Description
3P
Protective Treatment
TC
[Ithe] Conventional Enclosed Thermal Current
16 A
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
[Icm] Rated Short-Circuit Making Capacity
0.5 kA 400 V at Ipeak
Ambient Air Temperature For Operation
-20-50°C
Range
TeSys
Breaking Capacity
200 A 400 V AC-21A) || 200 A 400 V AC-22A) || 200 A 400 V AC-23A)
Rated Operational Power In W
5.5 kW 400 V AC-23) || 4 kW 400 V AC-3)
Tightening Torque
control circuit 0.7-0.7 N.m connector
Product Name
TeSys Mini-VARIO
Control Type
rotary handle
Device Short Name
VCFN
Suitability For Isolation
yes
Fire Resistance
960°C IEC 60595-2-1
Connections - Terminals
control circuit connector 4-4 mm² flexible with cable end || control circuit connector 4-4 mm² solid
[Uimp] Rated Impulse Withstand Voltage
8 kV
Intermittent Duty Class
30
Product Or Component Type
emergency stop switch disconnector

Description

Switch Enclosure, Product Type 16A Main Emerg Switch Enclosure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.