Shop SQUARE D

Manual Motor Switch, 20 A, 3 P, Phase, Rotary Knob, TeSys VARIO Series

  • Mfr # VCF1
  • Zoro # G0562250

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Current AC
21.8 A
Number of Poles
3
Operator
Rotary
Starter Style
IEC
Terminal Connection Type
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VCF1
Zoro #
G0562250
UPC #
785901728184
Country of Origin
Korea, Republic of
Item
Manual Motor Switch
Current AC
21.8 A
Number of Poles
3
Operator
Rotary
Starter Style
IEC
Terminal Connection Type
Screw Clamp
Maximum Voltage Rating
690 V AC
Series
TeSys VARIO
Mounting Style
Door
Standards
IEC 60947-3
Making Capacity
320 A 400 V AC-21A || 320 A 400 V AC-22A || 320 A 400 V AC-23A
[Ith] Conventional Free Air Thermal Current
32 A
[Icw] Rated Short-Time Withstand Current
384 A 400 V 1 s
Contacts Type And Composition
3 NO
Handle Colour
red
Handle Front Plate Colour
yellow
Mounting Support
handle door || switch door
Network Type
DC || AC
[Ithe] Conventional Enclosed Thermal Current
25 A
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Protective Treatment
TC
Device Short Name
VCF
Device Composition
switch || handle
Rotary Handle Mounting Style
direct
Intermittent Duty Class
30
Compatibility Code
main switch disconnector
Tightening Torque
power circuit 2.1-2.1 N.m screw clamp terminals
Rated Operational Power In W
11 kW 500 V AC-23A) || 15 kW 690 V AC-23A) || 7.5 kW 500 V AC-3) || 7.5 kW 690 V AC-3) || 1.5 kW 230 to 240 V AC-3) || 5.5 kW 230 to 240 V AC-23A) || 11 kW 400 to 415 V AC-23A) || 7.5 kW 400 to 415 V AC-3)
Rated Conditional Short-Circuit Current
10 kA 400 V 35 A aM || 10 kA 400 V 35 A gG
Ambient Air Temperature For Operation
-20-50°C
Fixing Mode
by 4 screws handle
Fire Resistance
960°C IEC 60695-2-1
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
Electrical Durability
100000 cycles AC-21 || 30000 cycles DC-1 to 5
Performance Level
high performance
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Mechanical Durability
100000 cycles
Suitability For Isolation
yes
[Ie] Rated Operational Current
21.8 A AC-23 Ue: 400 V
Breaking Capacity
250 A 400 V AC-21A) || 250 A 400 V AC-22A) || 250 A 400 V AC-23A)
Marking
0 - 1
[Icm] Rated Short-Circuit Making Capacity
1 kA 400 V at Ipeak
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
[Uimp] Rated Impulse Withstand Voltage
8 kV

Dimensions

Height
74 mm
Width
60 mm
Base Dimension
60 x 60 mm

Description

20A Sw Kit W/4Hole Mtgred/Yellow Oper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.