24-240VAC RELAY

  • Mfr # RM22JA31MR
  • Zoro # G024290736
product price: 
$
185.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RM22JA31MR
Zoro #
G024290736
UPC #
-
Country of Origin
Indonesia

Description

**Zelio Control Relay** * Network Number of Phases: 3 Phases* Relay Monitored Parameters: Overcurrent or undercurrent detection, Overcurrent or undercurrent in window mode* Measurement Range: 4-40 mA E1-M terminals, 20-200 mA E2-M terminals, 100-1000 mA E3-M terminals, 4 mA-1 A current AC/DC 50/60 Hz* Maximum Switching Voltage: 250V AC* Maximum Switching Current: 8A AC* Rated Supply Voltage: 24-240V AC 50/60 Hz (+/- 10 %)* Output Contacts: 2 C/O* Mounting Position: Any* Connections - Terminals: Screw terminals* Status LED: LED yellow for relay ON, LED green for power ON* Degree of Protection: IP20 on terminals, IP40 on housing, IP50 on front panel, conforming to IEC 60529

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews