Shop SQUARE D
Create Account
3-POSITION SELECTOR SWITCH
- Mfr # XB5AD33
- Zoro # G824269468
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB5AD33
- Zoro #
- G824269468
- UPC #
- -
- Country of Origin
- France
Description
**Harmony Complete Control Selector Switch** * Bezel Material: Plastic* Mounting Diameter: 22mm* Shape of Signaling Head: Round* Type of Operator: Stay put* Operator Profile: Black standard handle* Operator Position Information: 3 positions +/- 45 deg.* Contacts Type and Composition: 2 NO* Contact Operation: Slow-break* Connections-Terminals: Screw clamp terminals* Rated Insulation Volatage: 600 V (degree of pollution: 3) conforming to EN 60947-1* 2 AMP* Degree of Protection: NEMA 4X, 13
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.