Shop SQUARE D
See all product information
Create Account
Adaptor plate, Harmony K, metal, 22mm, front mounting
Mfr # KZ127
Zoro # G0557895
product price:Â
$
23.99
/ea
Key Features
Accessory / Separate Part Designation
replacement metal adaptor plate
Accessory / Separate Part Destination
Ø 22 mm hole front mounting body
Product Compatibility
KAXZ1...
Accessory / Separate Part Category
mounting and fixing accessories
Accessory / Separate Part Type
plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ127
- Zoro #
- G0557895
- UPC #
- 785901353294
- Country of Origin
- Czechia
Details
- Item
- 6509001950
- Accessory / Separate Part Designation
- replacement metal adaptor plate
- Accessory / Separate Part Destination
- Ø 22 mm hole front mounting body
- Product Compatibility
- KAXZ1...
- Accessory / Separate Part Category
- mounting and fixing accessories
- Accessory / Separate Part Type
- plate
- Range of Product
- Harmony K
Description
6509001950
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.