Shop All Circuit Breaker & Panelboard Accessories
Square D
Bar Kit Ground 32528
Mfr # PK9GTACP
Zoro # G2917132
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Width 3.77 in
- Height 0.5 in
- Depth 0.32 in
- Product Or Component Type bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PK9GTACP
- Zoro # G2917132
- UPC # 47569517334
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 3.77 in |
Height | 0.5 in |
Depth | 0.32 in |
Details
Item | Bar |
Amps | 225A |
Product Or Component Type | bar |
Tightening Torque | 30 lb.in || mounting screw 30 lb.in || 20 lb.in, AWG 14...AWG 10, copper || 20 lb.in, AWG 12...AWG 10, aluminium || 35 lb.in, AWG 6...AWG 4 || 25 lb.in, AWG 8 || 25 lb.in, AWG 14...AWG 12, copper || 25 lb.in, AWG 12...AWG 10, aluminium |
Description
The Square D by Schneider Electric Ground Bar Kit is an important accessory in your home or business electrical load center. This 9 Terminal Ground Bar Kit is used in load centers CSED devices and NQOD and NF panel boards. Each terminal accepts (1) #14 - #4 copper wire or (1) #12 - #4 aluminum wire (2) #14 - #12 copper wire or (2) #12 - #10 aluminum wire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 250A, 250V AC, Non-Indicating (FRN-R-250)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1389)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- SQUARE D PANELBOARD TRIM KIT CIRCUIT BREAKER PARTS AND ACCESSORY (MH23TK)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 20 Spaces, NEMA 1 (QOC20U100F)
- Square D Circuit Breaker & Panelboard Accessories