Square D
Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style
Mfr # HOMT2020CP
Zoro # G1758188
$21.97
6% off
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
- Circuit Breaker Mounting Style Plug In
Explore More Products
- SQUARE D Miniature Circuit Breaker, 50A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO350GFI
- SQUARE D Molded Case Circuit Breaker, 480V AC, 3 Pole FAF340151212
- SQUARE D Miniature Circuit Breaker, 20A, 120VAC, 1 Pole, Plug In Mounting Style, QO Series QO120VHGFI
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB330GFI
- SQUARE D Circuit Breaker, 20A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120DF
- SQUARE D Molded Case Circuit Breaker, 35A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36035
- SQUARE D Circuit Breaker, 400A, 600V AC, 3 Pole, I-Line Mounting Style LGA36400U31X
- SQUARE D Molded Case Circuit Breaker, 200A, 240V AC, 3 Pole, Unit Mount Mounting Style QBP32200TM
- SQUARE D Circuit Breaker, 50A, 690V AC, 3 Pole, Unit Mount Mounting Style HJL36050C
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO115AFI
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 0.5A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F42170
- Square D Circuit Breakers