This item is Discontinued.
This item is Discontinued.
Bolt-OnHubs, 600VAC, ForUseWth1inConduit (Discontinued)
Mfr #
H100CP
Zoro #
G0533626
UPC # 785901478171
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H100CP
- Zoro #
- G0533626
- UPC #
- 785901478171
- Country of Origin
- United States
- Item
- Bolt-On Hubs
- Amps AC
- 30 to 1200A
- Description/Special Features
- NEMA 4, 4X, 5, 12
- Voltage
- 240/600V AC/250/600V DC
- Includes
- Chrome Plating
- For Use With
- 1" Conduit, NEMA 3R/4/4X/5/12/12K Enclosures
- NEMA Enclosure Rating
- 12, 12K, 3R, 4, 4X, 5
- Maximum Voltage
- 600V AC
- Product Type
- Hub
- Hub Type
- H
- Product Destination
- Safety switch
- Cable Entry
- Conduit entry 1 in (25.40 mm)
- Surface Finish
- Chrome plated
Description
Bolt-On Hubs, For Use With 1 In. Conduit, NEMA 3R/4/4X/5/12/12K Enclosures, Includes Chrome Plating, Maximum Voltage 600V AC, Product Type Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.