Shop SQUARE D
See all product information
Create Account
Circuit Breaker, HOM Series, 15A, 1 Pole, 120/240V AC, 10kA
- Mfr # HOM115CP
- Zoro # G8621272
product price:
$
13.95
/ea
Key Features
Series
HOM
Amps
15 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOM115CP
- Zoro #
- G8621272
- UPC #
- 47569062704
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- HOM
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Interchangeable
- Terminal Connection
- Clamp
- DC Voltage Rating
- Not Rated
Dimensions
- Width
- 1 in
- Depth
- 2.98 in
- Height
- 3.13 in
Description
The Square D by Schneider Electric Homeline 15 Amp one-pole circuit breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-Listed unit is rated for 120/240 VAC and 10,000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class.
- • Homeline 15 Amp one-pole circuit breaker
- • Plug-In design, easy to install
- • Designed exclusively for the residential market
- • Switching duty rating (SWD) for 15 Amp one-pole breakers
- • Compatible with Homeline load centers and CSED devices
- • 120/240-Volt AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.