Emergency Cable Pull Switch, 1NO/1NC

  • Mfr # L1432M
  • Zoro # G3163675
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
12.5 A @ 240 V, 20 A @ 120 V, 5 A @ 600 V, 6.25 A @ 480 V
Contact Form
1NO/1NC
NEMA Rating
1, 12, 13, 2, 4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L1432M
Zoro #
G3163675
UPC #
785901169772
Country of Origin
Mexico

Dimensions

Width
2.31 in
Depth
2.1 in
Length
4.95 in
Length (Straight Wireway)
4.95 in
Height
4.95-4.95 in
Overall Depth
2.1 in
Manufacturer Warranty Length
18 mo
Overall Width
2.31 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
12.5 A @ 240 V, 20 A @ 120 V, 5 A @ 600 V, 6.25 A @ 480 V
Contact Form
1NO/1NC
NEMA Rating
1, 12, 13, 2, 4
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
0.2 A @ 600 V, 1 A @ 250 V, 5 A @ 120 V
Thermal Amperage
20 A
Case Material
Cast Aluminum
Cable Connection Location
Right
For Use With
Preventa XPS Safety Relays
IP Rating
IP67
Standards
REACH
Wiring Entry
1/2 in NPT
Body Material
cast aluminium
Series
Severe Duty Mill
Thermal Current
20 A
NEMA Enclosure Rating
1, 12, 13, 2, 4
Operating Temperature - Minimum
-20 Degrees F
Contact Material
Silver Cadmium Oxide
Operating Temperature - Maximum
120 Degrees F
Action
Maintained
Contact Operation
snap action
Electrical Shock Protection Class
class 0 IEC 61140
Base Plate Style
style 2
Minimum Torque For Resetting
112 ozf.in
Type Of Approach
vertical approach
Ip Degree Of Protection
IP67 conforming to IEC 60529
Series Name
severe duty mill
Electrical Connection
screw-clamp terminals AWG 22 to AWG 12
Number Of Poles
2
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Fixing Mode
by the body
Protective Treatment
corrosion resistant gray paint
[Uimp] Rated Impulse Withstand Voltage
2.5 kV AC for 1 minute CE || 2.2 kV AC for 1 minute UL || 2.64 kV AC for 1 minute CSA
Switch Actuation
CW || from left
Maximum Displacement Angle
80°
Contact Code Designation
A600, AC (Ue = 600 V) Ie = 5 A NEMA rating designation || A600, AC (Ue = 480 V) Ie = 6.25 A NEMA rating designation || A600, AC (Ue = 240 V) Ie = 12.5 A NEMA rating designation || A600, AC (Ue = 120 V) Ie = 20 A NEMA rating designation || P600, DC (Ue = 600 V) Ie = 0.2 A NEMA rating designation || P600, DC (Ue = 250 V) Ie = 1 A NEMA rating designation || P600, DC (Ue = 120 V) Ie = 5 A NEMA rating designation
Contacts Material
90/10 AgCdO on copper backing stationary contact || silver on steel backing moveable contact
Contacts Style
A
Body Type
fixed
Repeat Accuracy
+/- 0.03 %
Nema Degree Of Protection
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Minimum Torque For Tripping
208 ozf.in
Device Short Name
L140
Head Type
rotary head
Ambient Air Temperature For Storage
-20-120°F
Product Specific Application
cable pull switch
Short-Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
[Ithe] Conventional Enclosed Thermal Current
20 A
Contacts Type And Composition
1 NC + 1 NO
Type Of Operator
spring return without operating lever
Ambient Air Temperature For Operation
-20-120°F
Tripping Angle
17° cable operated stop switch
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Cable Entry
1 entry for 1/2" - 14 NPT ANSI B1.20.1
Product Or Component Type
limit switch
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1 || 600 V 3)UL 508 || 600 V 3)CSA C22.2 No 14

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 12.5 A @ 240 V, 20 A @ 120 V, 5 A @ 600 V, 6.25 A @ 480 V, Contact Form 1NO/1NC, Not Applicable Reset, Operating Force Not Applicable, NEMA Rating 1, 12, 13, 2, 4, Indicator No Indicator, Cable Connection Location Right, Thermal Amperage 20 A, Length 4.95 in, Width 2.31 in, Depth 2.1 in, Switching Ability Single Cable, DC Contact Rating 0.2 A @ 600 V, 1 A @ 250 V, 5 A @ 120 V

Ratings & reviews