Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle
- Mfr # S29354
- Zoro # G0566721
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPacT H/J-frame circuit breakers
Series
H-Frame/J-Frame/L-Frame
Tightening Torque
1.2-1.2 N.m
Product Certifications
UL
Product Or Component Type
mechanical interlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29354
- Zoro #
- G0566721
- UPC #
- 785901560784
- Country of Origin
- United States
- Item
- Handle Padlock Attachment
- For Use With
- PowerPacT H/J-frame circuit breakers
- Series
- H-Frame/J-Frame/L-Frame
- Tightening Torque
- 1.2-1.2 N.m
- Product Certifications
- UL
- Product Or Component Type
- mechanical interlock
- Rotary Handle Mounting Style
- direct
Description
Cb Mech Interlock For Toggle Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.