Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC
- Mfr # S33670
- Zoro # G0840500
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Voltage
110V AC to 130V AC, 125V DC
Series
M-frame/P-frame/R-Frame
Min. Wire Size
AWG 18
Max. Wire Size
AWG 14
Rated Voltage
125-125 V DC || 100-130 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33670
- Zoro #
- G0840500
- UPC #
- 785901816584
- Country of Origin
- United States
- Item
- Trip
- Voltage
- 110V AC to 130V AC, 125V DC
- Series
- M-frame/P-frame/R-Frame
- Rated Voltage
- 125-125 V DC || 100-130 V AC
- Product Or Component Type
- undervoltage trip
- Product Certifications
- UL Listed || CSA
- Tightening Torque
- 1.4-1.4 N.m 0.82-2.5 mm2² (AWG 18...AWG 14)
Dimensions
- Min. Wire Size
- AWG 18
- Max. Wire Size
- AWG 14
Description
Cb Undervoltage Trip 100130V Ac/Dc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.