Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800 A, aluminium
- Mfr # YA800P7
- Zoro # G0841219
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPact M-frame, P-frame 3 pole circuit breakers with Electronic trip units and NS630b–NS1200 circuit breakers
Amps
800 A
Max. Wire Size
750 kcmil aluminium
Min. Wire Size
500 kcmil copper
Series
M-Frame/P-Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YA800P7
- Zoro #
- G0841219
- UPC #
- 785901682882
- Country of Origin
- United States
Dimensions
- Max. Wire Size
- 750 kcmil aluminium
- Min. Wire Size
- 500 kcmil copper
Details
- Item
- Circuit Breaker Compression Lug Kit
- For Use With
- PowerPact M-frame, P-frame 3 pole circuit breakers with Electronic trip units and NS630b–NS1200 circuit breakers
- Amps
- 800 A
- Series
- M-Frame/P-Frame
- Material
- aluminium
- Mounting Mode
- unit mount || compression
- Awg Gauge
- 500...750 kcmil aluminium || 500 kcmil copper
- Tightening Torque
- 28-28 N.m 240-400 mm2² (500...750 kcmil)
- Product Compatibility
- PowerPact PowerPact || PowerPact P PowerPact
- Product Or Component Type
- mechanical lug
- Line Rated Current
- 800-800 A
- Product Certifications
- CSA || UL
Description
Circuit Breaker Compression Lug Kit (2)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.