Shop SQUARE D

Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker

  • Mfr # J250DS
  • Zoro # G2000932

product price: 
$
2,684.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
250A
Height
32.26 in
Width
9.72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J250DS
Zoro #
G2000932
UPC #
785901507598
Country of Origin
Korea, Republic of

Dimensions

Height
32.26 in
Width
9.72 in
Depth
7.94 in
Length
32.26"
Exterior Depth
7.94 in
Exterior Height
32.26 in
Exterior Width
9.72 in

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
250A
Series
J250
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Stainless Steel
Enclosure NEMA Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 12
For Use With
Square D H and J-Frame Circuit Breakers
NEMA Rating
12, 3, 3R, 4, 4X, 5
Material
Stainless Steel
Mounting Style
Surface
Finish
Natural
Color
Silver
Max. Operating Temp.
140 Degrees F
Recommended Service Ground Kit
48N057, Mfr. No. PKOGTH150
Conduit Provision
1, 1 1/4, 1 1/2, 2, 2 1/2, 3
Location
Outdoor
Recommended Neutral Assmebly Kit
2CR90, 2JXG4
Cover Attachment Style
Side Hinge
Min. Operating Temp.
32 Degrees F
Cover Closure Method
Latch
Product Destination
circuit breaker H-Frame 15-250 A || circuit breaker J-Frame 15-250 A
Breaker Compatibility
Circuit breaker H-Frame 15 to 250 A; Circuit breaker J-Frame 15 to 250 A
Shell Material
Stainless Steel

Description

Circuit Breaker Enclosure, Material Stainless Steel, NEMA Rating 12, 3, 3R, 4, 4X, 5, Exterior Height 32.26 in, Exterior Width 9.72 in, Exterior Depth 7.94 in, For Use With Square D H and J-Frame Circuit Breakers, Natural Finish, Mounting Style Surface, 250 A Amps, Number of Spaces 3, Location Outdoor, Silver, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 32 Degrees F, Conduit Provision 1, 1 1/4, 1 1/2, 2, 2 1/2, 3, Cover Attachment Style Side Hinge, Cover Closure Method Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.