Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT Q, interlock, mechanical, for toggles
- Mfr # QBMIK
- Zoro # G0846441
product price:Â
$
90.15
/ea
Key Features
For Use With
PowerPacT Q-Frame circuit breakers
Voltage
240V AC
Series
Q-Frame
Product Or Component Type
mechanical interlock
Product Certifications
CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBMIK
- Zoro #
- G0846441
- UPC #
- 785901854647
- Country of Origin
- United States
Details
- Item
- Mechanical Interlock
- For Use With
- PowerPacT Q-Frame circuit breakers
- Voltage
- 240V AC
- Series
- Q-Frame
- Product Or Component Type
- mechanical interlock
- Product Certifications
- CSA
- Tightening Torque
- 2-3 N.m
Description
Circuit Breaker Mechanical Interlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.