Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT M/P, phase barrier, qty 3
- Mfr # S33646
- Zoro # G0840485
product price:Â
$
33.25
/ea
Key Features
For Use With
PowerPacT M and P circuit breakers
Amps
800 A
Series
R-Frame/M-Frame
Product Certifications
CSA
Product Compatibility
MasterPact NW Masterpact || PowerPact PowerPact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33646
- Zoro #
- G0840485
- UPC #
- 785901760801
- Country of Origin
- United States
- Item
- Phase Barrier
- For Use With
- PowerPacT M and P circuit breakers
- Amps
- 800 A
- Series
- R-Frame/M-Frame
- Product Certifications
- CSA
- Product Compatibility
- MasterPact NW Masterpact || PowerPact PowerPact
- Product Or Component Type
- phase barrier
Description
Circuit Breaker Phase Barriers (3)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.